Skip Content
GEAR DRIVE,BEVEL,1150 RPM,17 HP, CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1150 RPM,17 HP, CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00904
  • Mfr. Model # 0220-00904
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.45 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 4-1/8"
  • Dimension B 5-3/32"
  • Dimension W 2-1/16"
  • Housing Material Rugged Cast Iron
  • Input RPM 1150
  • Standards AGMA
  • Duty Standard
  • Nominal Output RPM 1150
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 10.81"
  • Nominal Ratio 1:1
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 3/8"
  • Dimension C 10-3/16"
  • Reducer Model No. 165
  • Bore Dia. 1"
  • Overhung Load 260 lbs.
  • Max. Input HP 17
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 2-1/32"
  • Output Shaft Dia. 1"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 930 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list