GEAR DRIVE,BEVEL,1150 RPM,12 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1150 RPM,12 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00803
  • Mfr. Model # 0220-00803
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.7 lbs

Technical Specs

  • Item Gear Drive
  • Dimension W 2-1/16"
  • Dimension V 4-1/8"
  • Finish Painted Gray
  • Duty Standard
  • Input RPM 1150
  • Dimension B 5-3/32"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 1150
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 10.81"
  • Nominal Ratio 1:1
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 10-3/16"
  • Reducer Model No. 150
  • Dimension F 3/8"
  • Max. Input HP 12
  • Bore Dia. 1"
  • Overhung Load 280 lbs.
  • Gear Type Straight Bevel
  • Output Shaft Dia. 1"
  • Output Shaft Height 2"
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 660 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list