Skip Content
GEAR BAG,SOFT SIDED,32 X 16 IN,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GEAR BAG,SOFT SIDED,32 X 16 IN,RED

R&B PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RTT7
  • Mfr. Model # 3RTT7
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Red
  • Features ID Window
  • Height 16"
  • Item Gear Bag
  • Width 32"
  • Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list