Skip Content
GE33-300 WIND TWR RSC KIT, 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GE33-300 WIND TWR RSC KIT, 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTGE33-300
  • Mfr. Model # GE33-300
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Colour Green
  • Includes 3300 Descent Device, 7.5 mm Kernmantle Escape & Rescue Rope, 4 ft. Rope-Over-Wire Anchors, (3) Carabiners, Water-Resistant Bag
  • Length 300 ft.
  • Locking Anchorage Connection Hook Type 4 ft. Rope-Over-Wire
  • Standards NFPA 1983: 2012 "Escape" and "Fire Escape"
  • Weight Capacity 300 lb.
  • Line Material Kernmantle
  • Strap Width 3-17/32"
  • Cable Dia. 7.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list