Skip Content
GBS WALL PREP 500 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GBS WALL PREP 500 ML

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB717005
  • Mfr. Model # 717005
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Light Amber
  • Container Type Bottle
  • For Use On Walls and Ceiling
  • Item Surface Prep Before Painting
  • Size 500 mL
  • Contains Liquid
  • Fragrance Spring Fresh
  • Recommended Dilution 1:48
  • Removes Dirt and Grease
  • RTU Yield per Container 25 L
  • Net Weight 1.17 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list