Skip Content
GBD 5 (127MM) 120SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GBD 5 (127MM) 120SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRGBD50012
  • Mfr. Model # GBD50012
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Product Details

Flexible honing tool, bore dia 5.000 inch, bore dia 127 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 17.5 inch, brush length 6.00 inch, stem dia 0.350 inch, max RPM 600, for finishing any type or size of cylinder, for use with

Technical Specs

  • Grade Coarse
  • Item Flexible Cylinder Hone
  • Grit 120
  • Abrasive Material Silicon Carbide
  • Overall Length 17-1/2"
  • Bore Dia. 5"
  • Hone Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list