Skip Content
GBD 5-1/2 (140MM) 180SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GBD 5-1/2 (140MM) 180SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRGBD51218
  • Mfr. Model # GBD51218
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Flexible honing tool, bore dia 5.500 inch, bore dia 140 mm, fill type silicon carbide, 120 grit, grit type coarse, overall Length 17.5 In, brush length 6.00 In, stem dia 0.350 inch, max RPM 600, for finishing any type or size of cylinder, for use with dri

Technical Specs

  • Grade Medium
  • Item Flexible Cylinder Hone
  • Grit 180
  • Overall Length 17-1/2"
  • Hone Length 6"
  • Bore Dia. 5-1/2"
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list