Skip Content
GBD 4-1/2 (114MM) 120SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GBD 4-1/2 (114MM) 120SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRGBD41212
  • Mfr. Model # GBD41212
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Flexible honing tool, bore dia 4.500 inch, bore dia 114 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 13.5 inch, brush length 6.00 inch, stem dia 0.310 inch, max RPM 600, for finishing any type or size of cylinder, for use with

Technical Specs

  • Item Flexible Cylinder Hone
  • Grit 120
  • Grade Coarse
  • Bore Dia. 4-1/2"
  • Overall Length 13-1/2"
  • Abrasive Material Silicon Carbide
  • Hone Length 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List