Skip Content
GBD 3-1/2 (89MM) 320SC FLEX HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GBD 3-1/2 (89MM) 320SC FLEX HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRGBD31232
  • Mfr. Model # GBD31232
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Flexible honing tool, bore dia 3.500 inch, bore dia 89 mm, fill type silicon carbide, 180 grit, grit type coarse, overall length 13.5 inch, brush length 5.00 inch, stem dia 0.310 inch, max RPM 800, for finishing any type or size of cylinder, for use with

Technical Specs

  • Item Flexible Cylinder Hone
  • Overall Length 13-1/2"
  • Bore Dia. 3-1/2"
  • Grade Extra Fine
  • Grit 320
  • Abrasive Material Silicon Carbide
  • Hone Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list