Skip Content
GBD 3-1/2 (89MM) 120SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GBD 3-1/2 (89MM) 120SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRGBD31212
  • Mfr. Model # GBD31212
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

Flexible honing tool, bore dia 3.500 inch, bore dia 89 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 13.5 inch, brush length 5.00 inch, stem dia 0.310 inch, max RPM 800, for finishing any type or size of cylinder, for use with

Technical Specs

  • Bore Dia. 3-1/2"
  • For Use With Drills, Drill Presses, CNC Machines
  • Grade Coarse
  • Item BC Flex-hone
  • Overall Length 13-1/2"
  • Hone Length 2-1/2"
  • Grit 120
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list