Skip Content
GB 4-5/8 (118MM) 240SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GB 4-5/8 (118MM) 240SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRGB45824
  • Mfr. Model # GB45824
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Product Details

Flexible honing tool, bore dia 4.625 inch, bore dia 118 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 13.5 inch, brush length 4.00 inch, stem dia 0.310 inch, max RPM 600, for finishing any type or size of cylinder, for use with

Technical Specs

  • Item Flexible Cylinder Hone
  • Grade Fine
  • Overall Length 13-1/2"
  • Grit 240
  • Bore Dia. 4-5/8"
  • Hone Length 4"
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list