Skip Content
GB 3-1/4 (83MM) 320SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GB 3-1/4 (83MM) 320SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRGB31432
  • Mfr. Model # GB31432
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Flexible honing tool, bore dia 3.250 inch, bore dia 83 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 13.5 inch, brush length 3.50 inch, stem dia 0.310 inch, max RPM 800, for finishing any type or size of cylinder, for use with

Technical Specs

  • Item Flexible Cylinder Hone
  • Grade Extra Fine
  • Bore Dia. 3-1/4"
  • Abrasive Material Silicon Carbide
  • Overall Length 13-1/2"
  • Grit 320
  • Hone Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list