Skip Content
GAUZE ELASTIC LF 6INX4.1YD 6/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUZE ELASTIC LF 6INX4.1YD 6/BG

HARTMANN-CONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCI80600000
  • Mfr. Model # 80600000
  • UNSPSC # 42311511
  • CATALOGUE PAGE # 2190
  • Shipping Weight 0.2 lbs

Product Details

Super-Crinx is a conforming bandage made from a nylon/cotton combination. It is washable and reusable. Size 15 cm x 3.8 m stretched.

Technical Specs

  • Material nylon/cotton
  • Item 15 cm x 4 - 5 m Stretched

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list