Skip Content
GAUNTLET DOUBLE PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUNTLET DOUBLE PALM

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG499G
  • Mfr. Model # 499G
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2426
  • Shipping Weight 0.71 lbs

Product Details

Split Leather Fitters, Double Palm & Fingers with 5 in. Cuff.

Technical Specs

  • Item Split Leather Fitters, Double Palm and Fingers with 5" Cuff
  • Application Railway Operations, Steel and Iron Industry, Cable Or Castings Handling
  • Lining Fleece Palm Lining
  • Thumb Style Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list