Skip Content
GAUNTLET COWHIDE PALM VELCRO STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUNTLET COWHIDE PALM VELCRO STRAP

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9200I-L
  • Mfr. Model # 9200I-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2441
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Glove
  • Size Large
  • Temp. Range -20 Degrees C
  • Colour Tan
  • Length 12"
  • Cuff Gauntlet
  • Closure Type Velcro
  • Lining Heavy Sherpa
  • Palm Material Cowhide Leather
  • Back Material Pigskin Leather
  • Thumb Style Straight
  • Stitching Material Cotton
  • Thumb Material Leather
  • Finger Material Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list