2-1/2" GAUGE, 0-10,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2-1/2" GAUGE, 0-10,000 PSI

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPG2535L
  • Mfr. Model # G2535L
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Glycerin filled pressure gauge: PSI 0-10,000: Bar 0-700: Thread 1/4 inch NPT: and Diameter 2.5 inches.

Technical Specs

  • Gauge Connection Type MNPT
  • Liquid Filled Yes
  • Gauge Connection Size 1/4"
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 10,000
  • Gauge Application General Purpose
  • Gauge Secondary Range Values 0 to 700
  • Gauge Secondary Range Units Bar
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-1.50%
  • Gauge Filled With Glycerin
  • Calibration Certificate Included No
  • Gauge Connection Location Bottom
  • Gauge Panel Mountable No
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Lens Material Glass
  • Gauge Case Color Stainless Steel
  • Gauge Lens Material Glass
  • Gauge Primary Range Smallest Graduation 200
  • Item Pressure Gauge
  • Range 0 to 10,000 psi/0 to 700 Bar
  • Connection Size 1/4"
  • For Use With All Cylinders
  • Includes Safety Blowout Disc and Pressure Equalizing Membrane
  • Connection Location Lower
  • Case Color Silver
  • Series G
  • Required Gauge Adapter Enerpac GA-3
  • Smallest Graduation 200 psi
  • Manufacturers Warranty Length Limited Lifetime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list