GAUGE WIRE U.S. STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE WIRE U.S. STANDARD

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT950-203
  • Mfr. Model # 950-203
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 687
  • Shipping Weight 0.2 lbs

Product Details

U.S. Standard wire gauge with a decimal equivalent marked on the rear side of each slot. Used for sheet and plate iron.

Technical Specs

  • Item U.S. Standard Gage
  • Finish Satin
  • Features U.S. Standard Gage, Gage No. 0 to 36 (Ferrous) Measuring Range (In.), Gage No. 0 to 36 Graduations
  • Includes Plastic Pouch
  • Graduations Gage No. 0 to 36
  • Length (In.) 4.25"
  • Material Steel
  • Number of Pieces 1
  • Measuring Range (In./mm) Gage No. 0" - 36" (Ferrous)
  • Measuring Range (In.) Gage No. 0 to 36 (Ferrous)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list