GAUGE WIRE AMERICAN STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE WIRE AMERICAN STANDARD

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT950-202
  • Mfr. Model # 950-202
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 687
  • Shipping Weight 0.09 lbs

Product Details

American Standard wire gauge with a decimal equivalent marked on the rear side of each slot. Used for non-ferrous metals such as copper, brass or aluminium.

Technical Specs

  • Item American Standard Wire Gauge
  • Graduations Gage No. 0 to 36 (Nonferrous)
  • Finish Satin
  • Measuring Range (In./mm) Gage No. 0 - 36 (Nonferrous)
  • Measuring Range (In.) Gage No. 0 to 36 (Nonferrous)
  • Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list