GAUGE WATER BRASS 12IN GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE WATER BRASS 12IN GLASS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI2010400
  • Mfr. Model # 2010400
  • UNSPSC # 26141904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Connection MNPT
  • Includes Needle Drain Valve
  • Item Water Gauge
  • Wheel Material Aluminum
  • Pipe Size 1/2"
  • Standards CRN Registered OF6616.5C
  • Number of Guard Rods 2
  • Water Gauge Gasket Material EPDM
  • Max. Pressure 125 psig at 350 Degrees F
  • Max. Temp. 350 Degrees F
  • Pattern Standard Pattern
  • Body Material Bronze
  • Glass Length 12"
  • Center to Center Length 13-1/4"
  • Glass Tube O.D. 5/8"
  • Stem Packing TFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list