Skip Content
GAUGE VERNIER DEPTH 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE VERNIER DEPTH 12IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT527-313-50
  • Mfr. Model # 527-313-50
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Range 0 - 12"
  • Features Hardened Stainless Steel, Satin Chrome Finish
  • Item Dial Depth Gage
  • Base Length 4"
  • Number of Measuring Rods 1
  • Number of Gauges 1
  • Spindle Flat
  • Resolution 0.001"/0.05mm
  • SPC Output No
  • Anvil Flat
  • Spindle Material Hardened Steel
  • Anvil Material Hardened Steel
  • Rotating Spindle (Yes/No) No
  • Base Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list