Skip Content
GAUGE,VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE,VACUUM

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TC70
  • Mfr. Model # 1TC70
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Ambient Operating Range (F) -
  • Includes Hanger/Stand, Quick Caps for Fitting and Case
  • Item Vacuum Gauge
  • Type Electronic
  • Connection 1/4" Male Flare
  • Measuring Range 50 to 5000 Microns
  • Display 10 Segmented LED
  • Power Supply 9 V Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list