Skip Content
GAUGE ULTRASONIC THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE ULTRASONIC THICKNESS

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER7900
  • Mfr. Model # R7900
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Accuracy Less Than99.9 mm: +/-0.1% of Reading + 0.04" Greater Than100 mm: +/-0.3% of Reading
  • Application Metals, Plastics, Ceramics, Composites, Glass
  • Base Material Steel
  • Includes Probe, Couplant, Manual, Batteries
  • Frequency (MHz) 2 - 7
  • Cord Length 34"
  • Item Digital Ultrasonic Thickness Gauge
  • Measuring Range 0.65 mm - 400 mm (0.03" - 15.8")
  • Calibration Certificate Optional
  • Velocity Ranges 0.039" - 0.394"/micron s, 1,000 - 9,999 m/s
  • Resolution (In./mm) 0.001/0.01
  • Data Storage Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list