Skip Content
GAUGE THICKNESS DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE THICKNESS DIAL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT7300S
  • Mfr. Model # 7300S
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 677
  • Shipping Weight 2.0 lbs

Product Details

The thickness gauges offer a quick and efficient means of inspection with their convenient grip handle, thumb trigger and spring-loaded spindle. The digital indicators provide error free LCD readings as well as data output for SPC analysis. MTT547-400S is ideally suited for measuring thicknesses of paper, film, wire, sheet metal and similar materials.

Technical Specs

  • Accuracy +/-0.001"
  • Contact Type Flat
  • Range (In.) 0 - 0.500
  • Item Dial Thickness Gage
  • Resolution (In.) 0.001
  • Flat Contact Dia. 0.400"
  • Throat Depth 1.18"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list