Skip Content
GAUGE THICKNESS 0.05-0.14MM (28) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE THICKNESS 0.05-0.14MM (28)

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT184-303S
  • Mfr. Model # 184-303S
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Blade Length (In.) 6
  • Blade Width (In.) 1/2 (13 mm)
  • Thickness (mm) 28 Leaves, 0.05 - 0.15mm by 0.01mm, 0.2 - 1mm by 0.05mm
  • Item Feeler Gage Set
  • Material Steel
  • Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list