Skip Content
GAUGE TEMP 0/250 F/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE TEMP 0/250 F/C

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK30040A006G4
  • Mfr. Model # 30040A006G4
  • UNSPSC # 41112222
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Industrial resettable thermometer. Process grade, 304 stainless steel case, fully gasketed glass, 1/4 inch diameter stem, inert gel to minimize oscillation, 4 inch stem, 3 inch diameter dial, temperature range 0-250 F/C.

Technical Specs

  • Item 3" Resettable Process Thermometer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list