Skip Content
GAUGE TELESCOPIC 2.125-3.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE TELESCOPIC 2.125-3.5IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT155-125
  • Mfr. Model # 155-125
  • UNSPSC # 41113901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Spring-Loaded Plunger To Determine Internal Dia, Knurled Clamp
  • Finish Plain
  • Material Steel
  • Item Telescoping Gage
  • Number of Pieces 1
  • Measuring Range (In.) 2-1/4 to 3-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list