Skip Content
GAUGE-SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE-SURFACE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA57A
  • Mfr. Model # 57A
  • UNSPSC # 41114508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • For Use With Scribers and Indicators
  • Base Size (In.) 3 x 2-9/16
  • Features 9" Spindle Length, (2) Gage Pins
  • Includes Scriber
  • Finish Black
  • Construction Cast Iron Base
  • Upright Post Dia. (In.) 0.312
  • Item Surface Gage
  • Snug 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list