GAUGE STRAIN C/W BALANCE ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE STRAIN C/W BALANCE ATTACHMENT

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA696Z
  • Mfr. Model # 696Z
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 684
  • Shipping Weight 2.89 lbs

Product Details

An ideal gauge for checking bearing alignment or shaft deflection without dismantling the engine. Can also be used as a strain gauge on engine frames. Gauge includes 10 rods, dial indicator and balancing attachment in a protective case.

Technical Specs

  • Dial Reading 0-20-0
  • Dial Size 1.45"
  • Bearing Type Plain
  • Features Designed in Collaboration with Hartford Steam Boiler, Gage is Used by their Inspectors to Check the Distortion of Engine Shafts and Frames
  • Includes 10 Rods, Sharp Points, Balancing Attachment, Case
  • Graduations 0.001"
  • Range 2.375 - 18"
  • Item Dial Indicator
  • Range per Revolution 0.040"
  • Dial Color White
  • Contact Point Dia. 1/4"
  • Reading Balanced
  • Bezel Lock Yes
  • Back Type Lug
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list