Skip Content
GAUGE STEM MOUNT DRY 2 0 - 200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE STEM MOUNT DRY 2 0 - 200 PSI

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPG200SD2
  • Mfr. Model # PG200SD2
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Dry pressure gauge, 2 inch face, stem mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 200 PSI. Pipe size NPT 1/4 inch. Bottom connection.

Technical Specs

  • Item Dry Pressure Gauge
  • Case Color Black
  • Display PSI
  • Display Units PSI
  • Socket Material Brass
  • Range 0 - 200
  • Series Pressure Gauges
  • Manufacturers Warranty Length 1 yr.
  • Agency Compliance ASME B40.100
  • Case Material Steel
  • Gauge Operating Temp. Range -4 Degrees - 185 Degrees F
  • Gauge Nominal Dial Size 2"
  • Gauge Primary Range Values 0 - 200
  • Basic Gauge Case Material Steel
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Units psi
  • Gauge Connection Location Bottom
  • Basic Gauge Wetted Parts Brass
  • Digital Gauge Display Units PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list