Skip Content
GAUGE SET TELESCOPIC 5PC .5-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE SET TELESCOPIC 5PC .5-6IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT155-904
  • Mfr. Model # 155-904
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Includes Fitted Carrying Case
  • Finish Satin Chrome
  • Item Telescoping Gauge Set
  • Range (In.) 0.5 - 6
  • Number of Pieces 5
  • Overall Length (In.) 4.33 - 6
  • Depth (In.) 4 - 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list