GAUGE SET SOLID BRASS STAIR 2 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE SET SOLID BRASS STAIR 2 PC

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL803
  • Mfr. Model # 803
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 290
  • Shipping Weight 0.06 lbs

Product Details

Solid brass body. Easily attached to all carpenter squares for fast layout of stair treads. Sold in pairs.

Technical Specs

  • Item Brass Gauges
  • Features Attaches Easily to Metal Rafter Squares
  • Includes Making Angle Cuts on Rafters and Stair Stringers
  • Finish Brass Plated
  • Material Brass-Plated Steel
  • Number of Pieces 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list