Skip Content
GAUGE SET FEELER METRIC 15 BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE SET FEELER METRIC 15 BLADE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT00MM15
  • Mfr. Model # 00MM15
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Blade Length (In.) 3-5/16
  • Blade Width (In.) 1/2
  • Includes Steel Holder
  • Item Feeler Gauge Set
  • Number of Pieces 15
  • Thickness (mm) 0.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.70
  • Type Metric
  • Markings Blades Etched with Metric Sizes Only
  • Thickness (In.) 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.012, 0.014, 0.015, 0.020

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list