Skip Content
GAUGE,SEAL,2 1/2 IN,VAC TO 30 PSI,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE,SEAL,2 1/2 IN,VAC TO 30 PSI,S

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EFW3
  • Mfr. Model # 4EFW3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Seal
  • Connection Location Lower
  • Item Compound Gauge
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 30 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Series 1009
  • Smallest Graduation 1" Hg, 1 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Application Test
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Primary Range Smallest Graduation 1/1
  • Gauge Connection Type MNPT
  • Gauge Case Material Stainless Steel
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Graduations 10" Hg, 5 psi
  • Case Color Silver
  • Manufacturers Warranty Length 5 yr.
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No
  • Gauge Special Options PLUS!(TM) Performance

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List