GAUGE S/S LIQUID FILL 4X2-1/2 233.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE S/S LIQUID FILL 4X2-1/2 233.5

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK7298484
  • Mfr. Model # 7298484
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.9 lbs

Product Details

Field repairable/field liquid fillable is a type 233.54. Includes stainless steel case, 316 stainless steel wetted parts, laminated safety glass window and glycerine/H2O liquid filling. Face diameter 4 in., NPT 1/2 inch Bottom mount, 10000 PSI, 70000 KPA.

Technical Specs

  • Gauge Nominal Dial Size 4"
  • Liquid Filled Yes
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Values 0 - 10,000
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 70,000
  • Gauge Secondary Range Units kPa
  • Gauge Application General Purpose
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Filled With Glycerin
  • Gauge Connection Location Bottom
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • For Use With For Gaseous and Liquid Media
  • Range 15 PSI to 15,000 PSI
  • Connection Size 1/2"
  • Item Pressure Gauge
  • Series 233.54
  • Characteristics Vibration and Shock Resistant
  • Operating Temp. Range -4 Degrees - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list