Skip Content
GAUGE S/S 60PSI LF 4X2-1/2 232.54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE S/S 60PSI LF 4X2-1/2 232.54

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK7297593
  • Mfr. Model # 7297593
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.82 lbs

Product Details

Field repairable/field liquid fillable is a type 233.54. Includes: stainless steel case, 316 stainless steel wetted parts, laminated safety glass window and glycerine/H2O liquid filling. Face diameter 4 inches, NPT 1/2 inch Bottom mount, 60 PSI, 400 KPA.

Technical Specs

  • Gauge Connection Type MNPT
  • Gauge Nominal Dial Size 4"
  • Liquid Filled Yes
  • Gauge Primary Range Units psi
  • Gauge Application General Purpose
  • Gauge Primary Range Values 0 - 60
  • Gauge Connection Size 1/2"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Filled With Glycerin
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Stainless Steel
  • Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • For Use With For Gaseous and Liquid Media
  • Item Pressure Gauge
  • Connection Size 1/2"
  • Range 15 PSI to 15,000 PSI
  • Series 233.54
  • Operating Temp. Range -4 Degrees - 140 Degrees F
  • Characteristics Vibration and Shock Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list