Skip Content
GAUGE S/S 30PSI LF 4X2-1/2 232.54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE S/S 30PSI LF 4X2-1/2 232.54

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK7297576
  • Mfr. Model # 7297576
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.0 lbs

Product Details

Field repairable/field liquid fillable is a type 233.54. Includes: stainless steel case, 316 stainless steel wetted parts, laminated safety glass window and glycerine/H2O liquid filling. Face diameter 4 inches, NPT 1/2 inch Bottom mount, 30 PSI, 210 KPA.

Technical Specs

  • Liquid Filled Yes
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Values 0 - 30
  • Gauge Application General Purpose
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Primary Range Units psi
  • Gauge Connection Location Bottom
  • Gauge Filled With Glycerin
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • For Use With For Gaseous and Liquid Media
  • Item Pressure Gauge
  • Connection Size 1/2"
  • Series 233.54 (Doubt)
  • Range 15 PSI to 15,000 PSI
  • Operating Temp. Range -4 Degrees - 140 Degrees F
  • Characteristics Vibration and Shock Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list