Skip Content
GAUGE S/S 200PSI LF 4X2-1/2 233.54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE S/S 200PSI LF 4X2-1/2 233.54

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK7297631
  • Mfr. Model # 7297631
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.0 lbs

Product Details

Field repairable/field liquid fillable is a type 233.54. Includes stainless steel case, 316 stainless steel wetted parts, laminated safety glass window and glycerine/H2O liquid filling. Face diameter 4 inches, NPT 1/2 inch Bottom mount, 200 PSI, 1400 KPA.

Technical Specs

  • Dial Size 4"
  • Gauge Nominal Dial Size 4"
  • Liquid Filled Yes
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Values 0 to 200
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Application General Purpose
  • Gauge Filled With Glycerin
  • Gauge Connection Location Bottom
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • For Use With For Gaseous and Liquid Media
  • Range 15 PSI to 15,000 PSI
  • Connection Size 1/2"
  • Operating Temp. Range -4 Degrees - 140 Degrees F
  • Series 233.54
  • Item Pressure Gauge
  • Characteristics Vibration and Shock Resistant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list