Skip Content
GAUGE S/S 2000PSI LF 4X2-1/2 232.54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE S/S 2000PSI LF 4X2-1/2 232.54

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK7298433
  • Mfr. Model # 7298433
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.0 lbs

Product Details

Field repairable/field liquid fillable is a type 233.54. Includes stainless steel case, 316 stainless steel wetted parts, laminated safety glass window and glycerine/H2O liquid filling. Face diameter 4 in., NPT 1/2 inch Bottom mount, 2000 PSI, 14000 KPA.

Technical Specs

  • Dial Size 4"
  • Liquid Filled Yes
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Type MNPT
  • Gauge Primary Range Values 0 to 2,000
  • Gauge Application General Purpose
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Filled With Glycerin
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Basic Gauge Wetted Parts Stainless Steel
  • For Use With For Gaseous and Liquid Media
  • Item Pressure Gauge
  • Connection Size 1/2"
  • Range 15 PSI to 15,000 PSI
  • Series 233.54
  • Characteristics Vibration and Shock Resistant
  • Operating Temp. Range -4 Degrees - 140 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List