Skip Content
GAUGE REPEAT READING IN CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE REPEAT READING IN CASE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA81815
  • Mfr. Model # 81815
  • UNSPSC # 23153001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With AGD Indicators with 0.375" (9.5mm) Diameter Stems
  • Package Quantity 1
  • Type For Granite Surface Plates
  • Item Repeat Reading Gage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list