Skip Content
GAUGE RADIUS .266-.500IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE RADIUS .266-.500IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT186-102
  • Mfr. Model # 186-102
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 688
  • Shipping Weight 0.35 lbs

Product Details

Radius gauge has 32 leaves with a range of 17/64 inch to 1/2 inch.

Technical Specs

  • Gauges per Set 16 Pair
  • Accuracy (In.) +/- 0.002"
  • Finish Plain Steel
  • Includes Locking Clamp
  • Configuration Both Concave and Convex Redius Gages Become Pair
  • Item Radius Gage Set
  • Range (In.) 17/64" - 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list