Skip Content
GAUGE RADIUS 1-7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE RADIUS 1-7MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT186-105
  • Mfr. Model # 186-105
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Natural
  • Item Radius Gage Set
  • Gauges per Set 34
  • Includes Locking Clamp
  • Range (In.) 0.0393" - 0.1968"
  • Configuration Both Concave and Convex Redius Gages Become Pair
  • Accuracy (In.) +/- 0.002"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list