GAUGE RADIUS .031-.250IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE RADIUS .031-.250IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT186-101
  • Mfr. Model # 186-101
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 688
  • Shipping Weight 0.15 lbs

Product Details

Radius gauge has 30 leaves with a range of 1/32 inch to 1/4 inch.

Technical Specs

  • Accuracy (In.) +/- 0.0016"/0.04mm
  • Finish Plain Steel
  • Includes Locking Clamp
  • Gauges per Set 15 Pairs
  • Item Radius Gage Set
  • Range (In.) 1/32" - 1/4"
  • Configuration Both Concave and Convex Redius Gages Become Pair

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list