Skip Content
GAUGE,PROCESS,4 1/2 IN,30 IN HG-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,PROCESS,4 1/2 IN,30 IN HG-30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A523
  • Mfr. Model # 11A523
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Includes Blow Off Disc
  • Case Color Stainless
  • Connection Location Lower
  • Connection Size 1/4 NPT"
  • Range 30" Hg Vac to 30 psi
  • Required Gauge Adapter 0 to 60 psi
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 1 Hg, 0.5 psi"
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material Bronze
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application General Purpose
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Smallest Graduation 1/0.5
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Case Material Stainless Steel
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list