Skip Content
GAUGE,PROCESS,4 1/2 IN,30 IN HG-150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE,PROCESS,4 1/2 IN,30 IN HG-150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF11A484
  • Mfr. Model # 11A484
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4 NPT"
  • Range 30" Hg Vac to 150 psi
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Required Gauge Adapter 0 to 100 psi
  • Smallest Graduation 1 Hg, 0.5 psi"
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Values 30 - 0 - 150
  • Gauge Sensor Material Bronze
  • Basic Gauge Case Material Aluminum
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application General Purpose
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 1/0.5
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material Cast Aluminum
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Mounting Method Surface
  • Gauge Panel Mountable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list