Skip Content
GAUGE,PRESSURE,DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE,PRESSURE,DIGITAL

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TA34
  • Mfr. Model # 4TA34
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Includes Battery and Instructions
  • Dial Size (In.) 4-1/2
  • Item Digital Pressure Gauge
  • Operating Temp. Range (F) -14 Degrees to 140 Degrees
  • Case Color Black
  • Connection Location Lower
  • Display 5 Digit LCD
  • Resolution Dependent on Display Units Selected
  • Range 0 to 600 psi
  • Series 2074
  • Connection Size 1/4" NPT
  • Display Units Psi, Bar, mBar, MPa, kPa, In Hg, Ft H2O, kg/Sq cm
  • Socket Material 316 Stainless Steel
  • Agency Compliance FM
  • Case Material Thermoplastic
  • Accuracy (%) +/-0.25
  • Powered By (2) C Batteries
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Plastic
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 600
  • Basic Gauge Wetted Parts Stainless Steel
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Gauge Operating Temp. Range -14 Degrees to 140 Degrees F
  • Number of Display Digits 5
  • Digital Gauge Accuracy +/-0.25%
  • Digital Gauge Display Units psi, bar, mbar, in. Hg, kPa, mPa, kg/cm2, ft. H2O

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List