GAUGE-PRESSURE 2-1/2IN DIAL 0-2000P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE-PRESSURE 2-1/2IN DIAL 0-2000P

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9301768
  • Mfr. Model # 9301768
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.0 lbs

Product Details

SS case, brass internals (liquid filled) is a type 213.53. Includes stainless steel case, polished, stainless ring, copper alloy wetted parts, polycarbonate window and glycerine liquid filling. Ideal for OEM and general industrial applications.

Technical Specs

  • Liquid Filled Yes
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Values 0 - 2,000
  • Gauge Primary Range Units psi
  • Gauge Application General Purpose
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Item Pressure Gauge
  • Connection Location Back
  • Connection Size 1/4"
  • Series 213.53.
  • Range 0 to 200 PSI
  • Operating Temp. Range -20 Degrees - 60 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list