Skip Content
GAUGE PRESSURE -14.5 TO 250 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE PRESSURE -14.5 TO 250 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESCJR0250PD
  • Mfr. Model # SCJR0250PD
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Digital Gauge, Dial Size (In.) 19/32, Range -14.5 to 250 psi, Accuracy ( Percent) +/-0.5 Percent FS, 4 Digits Display, Operating Temp. Range (F) 14 Degrees to 122 Degrees , Features Use with PD Series Diagnotic Coupler, Series SCJR

Technical Specs

  • Features Use with PD Series Diagnotic Coupler
  • Range 14.5 - 250 PSI
  • Display 4 Digits
  • Series SCJR
  • Case Color Blue
  • Item Digital Pressure Gauge
  • Includes Four Key Menu
  • Manufacturers Warranty Length 1 yr.
  • Gauge Nominal Dial Size 19/32"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 14.5 - 250
  • Gauge Operating Temp. Range 14 Degrees F - 122 Degrees F
  • Gauge Primary Range Units psi
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Number of Display Digits 4
  • Digital Gauge Accuracy +/-0.50% Full Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list