!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL PRESSURE GAUGE FOR EMA3 COUPLER, 0 TO 8700 PSI, TEMP 14 ° F TO 122 ° F, RED

DIGITAL PRESSURE GAUGE FOR EMA3 COUPLER, 0 TO 8700 PSI, TEMP 14 ° F TO 122 ° F, RED

PARKER

DIGITAL PRESSURE GAUGE FOR EMA3 COUPLER, 0 TO 8700 PSI, TEMP 14 ° F TO 122 ° F, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PRESSURE GAUGE FOR EMA3 COUPLER, 0 TO 8700 PSI, TEMP 14 ° F TO 122 ° F, RED

DIGITAL PRESSURE GAUGE FOR EMA3 COUPLER, 0 TO 8700 PSI, TEMP 14 ° F TO 122 ° F, RED

PARKER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYESCJR8700EMA
  • Mfr. Model # SCJR8700EMA
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This red, SCJR series digital pressure gauge has a four-key menu and is for use with an EMA3 series coupler. Its range is zero to 8,700 psi with an accuracy of +/- 0.5% (full-scale), and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 19/32 inch. Includes a one-year manufacturer's warranty.

Technical Specs

  • Item Digital Pressure Gauge
  • Series SCJR
  • Includes Four Key Menu
  • Accuracy +/-0.5% FS
  • Case Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list