GAUGE PRESSURE 0-60PSI 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAUGE PRESSURE 0-60PSI 1-1/2IN

WIKA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIK9619424
  • Mfr. Model # 9619424
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Dry general purpose gauge is a type 111.10 designed for long and reliable service under rugged conditions. Black painted steel case and copper alloy wetted parts. Face diameter 1-1/2 inches, NPT mount 1/8 inch CBM, 60 PSI, 400 KPA.

Technical Specs

  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Primary Range Values 0 - 600
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Connection Size 1/8"
  • Gauge Case Material Steel
  • Basic Gauge Case Material Steel
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Range 0 to 600 PSI
  • Item Pressure Gauge
  • Connection Size 1/4" (Male)
  • Case Color Black
  • Connection Location Lower
  • Operating Temp. Range -20 Degrees - 60 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list