Skip Content
GAUGE PRESSURE 0-300PSI 3.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAUGE PRESSURE 0-300PSI 3.5IN

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFE3933R1
  • Mfr. Model # PFE3933R1
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Water
  • Item Sprinkler Gauge
  • Case Color Black
  • Connection Location Bottom
  • Connection Size 1/4"
  • Series PFE
  • Range 0/300 PSI
  • Operating Temp. Range -40 Degrees - 150 Degrees F
  • Smallest Graduation 2 PSI
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 3-1/2"
  • Calibration Certificate Included No
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 300
  • Gauge Primary Range Units psi
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application Fire Sprinkler Systems
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Case Color Black
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material Plastic
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Includes Installation Date Sticker in Unit Box
  • Manufacturers Warranty Length 5 yr.
  • Characteristics Suitable for Air/water Media, Corrosion Resistant Case, Ul and Fm Approved, Crn Registered, Working Pressure is Max. 75% of Full Scale Value
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list